Zoro Homepage
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/2", .750-.875, Mesh SWV-514-E

Cord Grip, Swvl, 1-1/2", .750-.875, Mesh (Discontinued)

  • Mfr # SWV-514-E
  • Zoro # G7226228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-514-E
Zoro #
G7226228
UPC #
785411198071
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
2.016
D Dimension (in)
2.25
Thread Size
1.5
Conduit Size
1.5
C Dimension (in)
1.84
Inside Body Diameter / Body Bore
1.438
E Dimension (in)
2.47
B Dimension (in)
0.69
A Dimension (in)
1.43

Description

Cord Grip,Swvl,1-1/2 In.,.750-.875,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.