Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/4" 1.00-1.125, Mesh SWV-418-E

Cord Grip, Swvl, 1-1/4" 1.00-1.125, Mesh (Discontinued)

  • Mfr # SWV-418-E
  • Zoro # G7226149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-418-E
Zoro #
G7226149
UPC #
785411197883
Country of Origin
United States

Dimensions

E Dimension (in)
2
B Dimension (in)
0.69
C Dimension (in)
1.8
Thread Size
1.25
Conduit Size
1.25
A Dimension (in)
1.32
Inside Body Diameter / Body Bore
1.325
Maximum Knock Out Size (in)
1.766
D Dimension (in)
2

Details

Item
Cord Grip,Swvl,1-1/4" 1.00-1.125,Mesh
Cord Grip Type
Straight
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
1
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
1.125
Body Material
Aluminum
Connector Material
Aluminum
Thread Type
NPT
Clearance Hole (in)
1.766
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Cable Range
1.00 - 1.125
Flammability Rating
UL 94HB

Description

Cord Grip,Swvl,1-1/4 In. 1.00-1.125,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.