Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/4" 1.00-1.125, Mesh SWV-9418-E

Cord Grip, Swvl, 1-1/4" 1.00-1.125, Mesh (Discontinued)

  • Mfr # SWV-9418-E
  • Zoro # G7226033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-9418-E
Zoro #
G7226033
UPC #
785411198347
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
1.35
F Dimension (in)
2.47
Thread Size
1.25
B Dimension (in)
0.69
C Dimension (in)
3.19
Conduit Size
1.25
G Dimension (in)
2.69
A Dimension (in)
1.28
Maximum Knock Out Size (in)
1.766
D Dimension (in)
4.41
E Dimension (in)
2.13

Details

Item
Cord Grip,Swvl,1-1/4" 1.00-1.125,Mesh
Cord Grip Type
90 Degree
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1.125
Maximum Operating Temperature (C)
121
Bushing Holes
1
Body Material
Aluminum
Thread Type
NPT
Flammability Rating
UL 94HB
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
1.766
Min Cable Range over Jacket (in)
0.875
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Cable Range
.875 - 1.125

Description

Cord Grip,Swvl,1-1/4 In. 1.00-1.125,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.