Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/4" 1.125-1.25, Mesh SWV-45420-E

Cord Grip, Swvl, 1-1/4" 1.125-1.25, Mesh (Discontinued)

  • Mfr # SWV-45420-E
  • Zoro # G7225972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWV-45420-E
Zoro #
G7225972
UPC #
785411197968
Country of Origin
United States

Dimensions

E Dimension (in)
2.13
Maximum Knock Out Size (in)
1.766
B Dimension (in)
0.69
Thread Size
1.25
Conduit Size
1.25
C Dimension (in)
3.19
Inside Body Diameter / Body Bore
1.32
A Dimension (in)
1.28
F Dimension (in)
2.47
D Dimension (in)
4.41

Details

Item
Cord Grip,Swvl,1-1/4" 1.125-1.25,Mesh
Cord Grip Type
45 Degree
Flammability Rating
UL 94HB
Min Cable Range over Jacket (in)
1.125
Minimum Operating Temperature (C)
-40
Connector Material
Aluminum
Thread Type
NPT
Bushing Holes
1
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
1.25
Cable Range
1.125 - 1.250
Body Material
Aluminum
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.766

Description

Cord Grip,Swvl,1-1/4 In. 1.125-1.25,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.