Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Swvl, 1-1/4", .750-.875, Mesh SWV-414-E

Cord Grip, Swvl, 1-1/4", .750-.875, Mesh (Discontinued)

  • Mfr # SWV-414-E
  • Zoro # G7226167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-414-E
Zoro #
G7226167
UPC #
785411197869
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
1.766
Inside Body Diameter / Body Bore
1.325
C Dimension (in)
1.8
E Dimension (in)
2
Conduit Size
1.25
B Dimension (in)
0.69
Thread Size
1.25
D Dimension (in)
2
A Dimension (in)
1.32

Details

Item
Cord Grip,Swvl,1-1/4",.750-.875,Mesh
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.75
Connector Material
Aluminum
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Flammability Rating
UL 94HB
Bushing Material
Neoprene
Clearance Hole (in)
1.766
Body Material
Aluminum
Maximum Operating Temperature (F)
250
Thread Type
NPT
Max Cable Range over Jacket (in)
0.875
Maximum Operating Temperature (C)
121
Cable Range
.750 - .875
Minimum Operating Temperature (C)
-40

Description

Cord Grip,Swvl,1-1/4 In.,.750-.875,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.