Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Swvl, 2", .875 -.1.00, Mesh SWV-45516-E

Cord Grip, Swvl, 2", .875 -.1.00, Mesh (Discontinued)

  • Mfr # SWV-45516-E
  • Zoro # G7226027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-45516-E
Zoro #
G7226027
UPC #
785411198019
Country of Origin
United States

Dimensions

B Dimension (in)
0.69
E Dimension (in)
2.13
D Dimension (in)
4.41
F Dimension (in)
2.47
Inside Body Diameter / Body Bore
1.505
Maximum Knock Out Size (in)
2.016
Conduit Size
1.5
C Dimension (in)
3.19
A Dimension (in)
1.4
Thread Size
1.5

Details

Item
Cord Grip,Swvl,2",.875 -.1.00,Mesh
Cord Grip Type
45 Degree
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1
Bushing Material
Neoprene
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
2.016
Flammability Rating
UL 94HB
Bushing Holes
1
Maximum Operating Temperature (F)
250
Cable Range
.875 - 1.00
Min Cable Range over Jacket (in)
0.875
Minimum Operating Temperature (F)
-40
Thread Type
NPT

Description

Cord Grip,Swvl,2 In.,.875 -.1.00,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.