Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, T-Flex, Swvl, 1-1/2", .688-.812 TFSV-513

Cord Grip, T-Flex, Swvl, 1-1/2", .688-.812 (Discontinued)

  • Mfr # TFSV-513
  • Zoro # G7227357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFSV-513
Zoro #
G7227357
UPC #
785411199030
Country of Origin
United States

Dimensions

Conduit Size
1.5
Thread Size
1.5
Maximum Knock Out Size (in)
2.016
Inside Body Diameter / Body Bore
1.438

Details

Item
Cord Grip,T-Flex,Swvl,1-1/2",.688-.812
Cord Grip Type
Straight
Connector Material
Aluminum
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.812
Min Cable Range over Jacket (in)
0.688
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Thread Type
NPT
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Cable Range
.688 - .812
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
Clearance Hole (in)
2.016

Description

Cord Grip,T-Flex,Swvl,1-1/2 In.,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.