Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, T-Flex, Swvl, 1-1/2", .875-1.00 TFSV-516

Cord Grip, T-Flex, Swvl, 1-1/2", .875-1.00 (Discontinued)

  • Mfr # TFSV-516
  • Zoro # G7227287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFSV-516
Zoro #
G7227287
UPC #
785411199054
Country of Origin
United States

Dimensions

Conduit Size
1.5
Maximum Knock Out Size (in)
2.016
Inside Body Diameter / Body Bore
1.438
Thread Size
1.5

Details

Item
Cord Grip,T-Flex,Swvl,1-1/2",.875-1.00
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.875
Cable Range
.875 - 1.00
Maximum Operating Temperature (F)
250
Clearance Hole (in)
2.016
Thread Type
NPT
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Max Cable Range over Jacket (in)
1
Body Material
Aluminum
Connector Material
Aluminum
Flammability Rating
UL 94V-2

Description

Cord Grip,T-Flex,Swvl,1-1/2 In.,.875-1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.