Zoro Homepage
This item is Discontinued.
Remke Cord Grip, T-Flex, Swvl, 1-1/4" 1.25-1.375 TFSV-9422

Cord Grip, T-Flex, Swvl, 1-1/4" 1.25-1.375 (Discontinued)

  • Mfr # TFSV-9422
  • Zoro # G7226970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFSV-9422
Zoro #
G7226970
UPC #
785411199153
Country of Origin
United States

Dimensions

Conduit Size
1.25
Maximum Knock Out Size (in)
1.766
Inside Body Diameter / Body Bore
1.35
Thread Size
1.25

Details

Item
Cord Grip,T-Flex,Swvl,1-1/4" 1.25-1.375
Cord Grip Type
90 Degree
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Bushing Holes
1
Connector Material
Aluminum
Cable Range
1.250 - 1.375
Clearance Hole (in)
1.766
Thread Type
NPT
Body Material
Aluminum
Min Cable Range over Jacket (in)
1.25
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
1.375
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40

Description

Cord Grip,T-Flex,Swvl,1-1/4 In. 1.25-1.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.