Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, T-Flex, Swvl, 1-1/4", .688-.812 TFSV-413

Cord Grip, T-Flex, Swvl, 1-1/4", .688-.812 (Discontinued)

  • Mfr # TFSV-413
  • Zoro # G7227241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFSV-413
Zoro #
G7227241
UPC #
785411198859
Country of Origin
United States

Dimensions

Conduit Size
1.25
Thread Size
1.25
Inside Body Diameter / Body Bore
1.325
Maximum Knock Out Size (in)
1.766

Details

Item
Cord Grip,T-Flex,Swvl,1-1/4",.688-.812
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum
Flammability Rating
UL 94V-2
Clearance Hole (in)
1.766
Min Cable Range over Jacket (in)
0.688
Body Material
Aluminum
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
0.812
Cable Range
.688 - .812
Bushing Material
Neoprene
Thread Type
NPT

Description

Cord Grip,T-Flex,Swvl,1-1/4 In.,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.