Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flex 1-1/2", 1.250-1.375 TF-522

Cord Grip, Tuff-Flex 1-1/2", 1.250-1.375 (Discontinued)

  • Mfr # TF-522
  • Zoro # G7227232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-522
Zoro #
G7227232
UPC #
785411198699
Country of Origin
United States

Dimensions

Conduit Size
1.5
Thread Size
1.5
Inside Body Diameter / Body Bore
1.438
Maximum Knock Out Size (in)
2.016

Details

Item
Cord Grip,Tuff-Flex 1-1/2",1.250-1.375
Cord Grip Type
Straight
Body Material
Aluminum
Thread Type
NPT
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
1.375
Min Cable Range over Jacket (in)
1.25
Cable Range
1.250 - 1.375
Clearance Hole (in)
2.016
Connector Material
Aluminum
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
Bushing Holes
1

Description

Cord Grip,Tuff-Flex 1-1/2 In.,1.250-1.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.