Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flex, 1-1/2", .562-.688 TF-45511

Cord Grip, Tuff-Flex, 1-1/2", .562-.688 (Discontinued)

  • Mfr # TF-45511
  • Zoro # G7226663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-45511
Zoro #
G7226663
UPC #
785411198576
Country of Origin
United States

Dimensions

Conduit Size
1.5
Maximum Knock Out Size (in)
2.016
Thread Size
1.5
Inside Body Diameter / Body Bore
1.505

Details

Item
Cord Grip,Tuff-Flex,1-1/2",.562-.688
Cord Grip Type
45 Degree
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
0.688
Body Material
Aluminum
Clearance Hole (in)
2.016
Connector Material
Aluminum
Min Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (C)
121
Thread Type
NPT
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Cable Range
.562 - .688
Bushing Holes
1
Flammability Rating
UL 94V-2

Description

Cord Grip,Tuff-Flex,1-1/2 In.,.562-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.