Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flex 1-1/2", .562-.688 TF-511

Cord Grip, Tuff-Flex 1-1/2", .562-.688 (Discontinued)

  • Mfr # TF-511
  • Zoro # G7227162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-511
Zoro #
G7227162
UPC #
785411198637
Country of Origin
United States

Dimensions

Conduit Size
1.5
Inside Body Diameter / Body Bore
1.438
Thread Size
1.5
Maximum Knock Out Size (in)
2.016

Details

Item
Cord Grip,Tuff-Flex 1-1/2",.562-.688
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Bushing Holes
1
Clearance Hole (in)
2.016
Cable Range
.562 - .688
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.562
Connector Material
Aluminum
Body Material
Aluminum
Thread Type
NPT
Max Cable Range over Jacket (in)
0.688

Description

Cord Grip,Tuff-Flex 1-1/2 In.,.562-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.