Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flex, 1-1/2", .562-.688 TF-9511

Cord Grip, Tuff-Flex, 1-1/2", .562-.688 (Discontinued)

  • Mfr # TF-9511
  • Zoro # G7226690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-9511
Zoro #
G7226690
UPC #
785411198774
Country of Origin
United States

Dimensions

Conduit Size
1.5
Thread Size
1.5
Inside Body Diameter / Body Bore
1.45
Maximum Knock Out Size (in)
2.016

Details

Item
Cord Grip,Tuff-Flex,1-1/2",.562-.688
Cord Grip Type
90 Degree
Connector Material
Aluminum
Cable Range
.562 - .688
Maximum Operating Temperature (F)
250
Clearance Hole (in)
2.016
Min Cable Range over Jacket (in)
0.562
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.688
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Thread Type
NPT
Bushing Holes
1
Bushing Material
Neoprene
Minimum Operating Temperature (C)
-40

Description

Cord Grip,Tuff-Flex,1-1/2 In.,.562-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.