Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flex, 1-1/2", .688-.812 TF-9513

Cord Grip, Tuff-Flex, 1-1/2", .688-.812 (Discontinued)

  • Mfr # TF-9513
  • Zoro # G7226672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-9513
Zoro #
G7226672
UPC #
785411198781
Country of Origin
United States

Dimensions

Conduit Size
1.5
Maximum Knock Out Size (in)
2.016
Thread Size
1.5
Inside Body Diameter / Body Bore
1.45

Details

Item
Cord Grip,Tuff-Flex,1-1/2",.688-.812
Cord Grip Type
90 Degree
Cable Range
.688 - .812
Bushing Holes
1
Min Cable Range over Jacket (in)
0.688
Clearance Hole (in)
2.016
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.812
Thread Type
NPT
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Flammability Rating
UL 94V-2
Bushing Material
Neoprene

Description

Cord Grip,Tuff-Flex,1-1/2 In.,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.