Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flex, 1-1/2", .875-1.00 TF-9516

Cord Grip, Tuff-Flex, 1-1/2", .875-1.00 (Discontinued)

  • Mfr # TF-9516
  • Zoro # G7226952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-9516
Zoro #
G7226952
UPC #
785411198804
Country of Origin
United States

Dimensions

Conduit Size
1.5
Inside Body Diameter / Body Bore
1.45
Thread Size
1.5
Maximum Knock Out Size (in)
2.016

Details

Item
Cord Grip,Tuff-Flex,1-1/2",.875-1.00
Cord Grip Type
90 Degree
Max Cable Range over Jacket (in)
1
Bushing Holes
1
Min Cable Range over Jacket (in)
0.875
Flammability Rating
UL 94V-2
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Clearance Hole (in)
2.016
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Cable Range
.875 - 1.00
Thread Type
NPT
Minimum Operating Temperature (C)
-40
Connector Material
Aluminum

Description

Cord Grip,Tuff-Flex,1-1/2 In.,.875-1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.