Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flex 1-1/4", 1.00-1.125 TF-418

Cord Grip, Tuff-Flex 1-1/4", 1.00-1.125 (Discontinued)

  • Mfr # TF-418
  • Zoro # G7227129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-418
Zoro #
G7227129
UPC #
785411198477
Country of Origin
United States

Dimensions

Conduit Size
1.25
Inside Body Diameter / Body Bore
1.325
Thread Size
1.25
Maximum Knock Out Size (in)
1.766

Details

Item
Cord Grip,Tuff-Flex 1-1/4",1.00-1.125
Cord Grip Type
Straight
Connector Material
Aluminum
Thread Type
NPT
Bushing Holes
1
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Clearance Hole (in)
1.766
Cable Range
1.00 - 1.125
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
1.125
Min Cable Range over Jacket (in)
1
Body Material
Aluminum
Minimum Operating Temperature (C)
-40

Description

Cord Grip,Tuff-Flex 1-1/4 In.,1.00-1.125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.