Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flex, 1-1/4", .562-.688 TF-9411

Cord Grip, Tuff-Flex, 1-1/4", .562-.688 (Discontinued)

  • Mfr # TF-9411
  • Zoro # G7226779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-9411
Zoro #
G7226779
UPC #
785411198705
Country of Origin
United States

Dimensions

Conduit Size
1.25
Inside Body Diameter / Body Bore
1.35
Thread Size
1.25
Maximum Knock Out Size (in)
1.766

Details

Item
Cord Grip,Tuff-Flex,1-1/4",.562-.688
Cord Grip Type
90 Degree
Max Cable Range over Jacket (in)
0.688
Minimum Operating Temperature (C)
-40
Connector Material
Aluminum
Flammability Rating
UL 94V-2
Min Cable Range over Jacket (in)
0.562
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Thread Type
NPT
Minimum Operating Temperature (F)
-40
Cable Range
.562 - .688
Maximum Operating Temperature (F)
250
Bushing Holes
1
Clearance Hole (in)
1.766

Description

Cord Grip,Tuff-Flex,1-1/4 In.,.562-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.