Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flex, 1-1/4", .688-.812 TF-9413

Cord Grip, Tuff-Flex, 1-1/4", .688-.812 (Discontinued)

  • Mfr # TF-9413
  • Zoro # G7226681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-9413
Zoro #
G7226681
UPC #
785411198712
Country of Origin
United States

Dimensions

Conduit Size
1.25
Inside Body Diameter / Body Bore
1.35
Thread Size
1.25
Maximum Knock Out Size (in)
1.766

Details

Item
Cord Grip,Tuff-Flex,1-1/4",.688-.812
Cord Grip Type
90 Degree
Flammability Rating
UL 94V-2
Min Cable Range over Jacket (in)
0.688
Max Cable Range over Jacket (in)
0.812
Clearance Hole (in)
1.766
Cable Range
.688 - .812
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Connector Material
Aluminum
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
Thread Type
NPT
Maximum Operating Temperature (C)
121
Body Material
Aluminum

Description

Cord Grip,Tuff-Flex,1-1/4 In.,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.