Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flx, 1-1/2", 1.25-1.375 TF-9522

Cord Grip, Tuff-Flx, 1-1/2", 1.25-1.375 (Discontinued)

  • Mfr # TF-9522
  • Zoro # G7226891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-9522
Zoro #
G7226891
UPC #
785411198835
Country of Origin
United States

Dimensions

Conduit Size
1.5
Thread Size
1.5
Maximum Knock Out Size (in)
2.016
Inside Body Diameter / Body Bore
1.45

Details

Item
Cord Grip,Tuff-Flx,1-1/2",1.25-1.375
Cord Grip Type
90 Degree
Thread Type
NPT
Max Cable Range over Jacket (in)
1.375
Body Material
Aluminum
Cable Range
1.250 - 1.375
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Bushing Holes
1
Flammability Rating
UL 94V-2
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
2.016
Min Cable Range over Jacket (in)
1.25
Connector Material
Aluminum

Description

Cord Grip,Tuff-Flx,1-1/2 In.,1.25-1.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.