Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flx, 1-1/4" 1.125-1.25 TF-45420

Cord Grip, Tuff-Flx, 1-1/4" 1.125-1.25 (Discontinued)

  • Mfr # TF-45420
  • Zoro # G7226499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-45420
Zoro #
G7226499
UPC #
785411198552
Country of Origin
United States

Dimensions

Conduit Size
1.25
Inside Body Diameter / Body Bore
1.32
Maximum Knock Out Size (in)
1.766
Thread Size
1.25

Details

Item
Cord Grip,Tuff-Flx,1-1/4" 1.125-1.25
Cord Grip Type
45 Degree
Connector Material
Aluminum
Bushing Holes
1
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Max Cable Range over Jacket (in)
1.25
Bushing Material
Neoprene
Clearance Hole (in)
1.766
Min Cable Range over Jacket (in)
1.125
Flammability Rating
UL 94V-2
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Cable Range
1.125 - 1.250
Minimum Operating Temperature (C)
-40
Thread Type
NPT

Description

Cord Grip,Tuff-Flx,1-1/4 In. 1.125-1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.