Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flx, 1-1/4" 1.125-1.25 TF-9420

Cord Grip, Tuff-Flx, 1-1/4" 1.125-1.25 (Discontinued)

  • Mfr # TF-9420
  • Zoro # G7226788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-9420
Zoro #
G7226788
UPC #
785411198750
Country of Origin
United States

Dimensions

Conduit Size
1.25
Thread Size
1.25
Inside Body Diameter / Body Bore
1.35
Maximum Knock Out Size (in)
1.766

Details

Item
Cord Grip,Tuff-Flx,1-1/4" 1.125-1.25
Cord Grip Type
90 Degree
Min Cable Range over Jacket (in)
1.125
Thread Type
NPT
Connector Material
Aluminum
Cable Range
1.125 - 1.250
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Clearance Hole (in)
1.766
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
1.25
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Minimum Operating Temperature (C)
-40
Bushing Holes
1

Description

Cord Grip,Tuff-Flx,1-1/4 In. 1.125-1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.