Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cord Grip, Tuff-Flx, 1-1/4" 1.25-1.375 TF-9422

Cord Grip, Tuff-Flx, 1-1/4" 1.25-1.375 (Discontinued)

  • Mfr # TF-9422
  • Zoro # G7226718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-9422
Zoro #
G7226718
UPC #
785411198767
Country of Origin
United States

Dimensions

Conduit Size
1.25
Inside Body Diameter / Body Bore
1.35
Thread Size
1.25
Maximum Knock Out Size (in)
1.766

Details

Item
Cord Grip,Tuff-Flx,1-1/4" 1.25-1.375
Cord Grip Type
90 Degree
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
1.375
Thread Type
NPT
Maximum Operating Temperature (C)
121
Clearance Hole (in)
1.766
Bushing Holes
1
Body Material
Aluminum
Cable Range
1.250 - 1.375
Minimum Operating Temperature (C)
-40
Min Cable Range over Jacket (in)
1.25
Flammability Rating
UL 94V-2

Description

Cord Grip,Tuff-Flx,1-1/4 In. 1.25-1.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.