Zoro Homepage

Cord Grip, Valox, 1/2", .125-.188, Mesh

  • Mfr # RSPV-103-E

  • Zoro # G7227801


product price: $70.79
/ea

Key Features

Cord Grip Type
Straight
Body Material
Valox
E Dimension (in)
1.12
CSA Specification
28985
Conduit Size
44928
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-103-E
Zoro #
G7227801
UPC #
-
Country of Origin
United States

Dimensions

E Dimension (in)
1.12
Conduit Size
44928
Thread Size
44928
Maximum Knock Out Size (in)
0.906
Inside Body Diameter / Body Bore
0.57
D Dimension (in)
2.01
F Dimension (in)
1.25
Form Size
2

Details

Item
Cord Grip,Valox,1/2",.125-.188,Mesh
Cord Grip Type
Straight
Body Material
Valox
CSA Specification
28985
Maximum Operating Temperature (C)
121
Bushing Holes
1
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
0.906
Cable Range
.125 - .188
Thread Type
NPSM
Min Cable Range over Jacket (in)
0.125
Max Cable Range over Jacket (in)
0.188
Minimum Operating Temperature (C)
-40
Connector Material
Valox
Maximum Operating Temperature (F)
250

Description

Cord Grip,Valox,1/2 In.,.125-.188,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.