Zoro Homepage

Cord Grip, Valox, 1/2", .250-.312, Mesh

  • Mfr # RSPV-105-E

  • Zoro # G7227847


product price: $70.69
/ea

Key Features

Cord Grip Type
Straight
Bushing Material
Neoprene
Clearance Hole (in)
0.906
Bushing Holes
1
Thread Size
44928
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-105-E
Zoro #
G7227847
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Maximum Knock Out Size (in)
0.906
E Dimension (in)
1.12
Conduit Size
44928
F Dimension (in)
1.25
Inside Body Diameter / Body Bore
0.57
Form Size
2
D Dimension (in)
2.01

Details

Item
Cord Grip,Valox,1/2",.250-.312,Mesh
Cord Grip Type
Straight
Bushing Material
Neoprene
Clearance Hole (in)
0.906
Bushing Holes
1
CSA Specification
28985
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
0.312
Body Material
Valox
Cable Range
.250 - .312
Connector Material
Valox
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.25
Maximum Operating Temperature (F)
250
Thread Type
NPSM

Description

Cord Grip,Valox,1/2 In.,.250-.312,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.