Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 1/2", .500-.562, Mesh

  • Mfr # RSPV-9109-E

  • Zoro # G7227479


product price: $69.79
/ea

Key Features

Cord Grip Type
90 Degree
Clearance Hole (in)
0.906
Minimum Operating Temperature (F)
-40
Inside Body Diameter / Body Bore
0.575
CSA Specification
28985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-9109-E
Zoro #
G7227479
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
0.575
Thread Size
44928
D Dimension (in)
1.93
B Dimension (in)
0.54
Maximum Knock Out Size (in)
0.906
A Dimension (in)
0.575
Conduit Size
44928
Form Size
2
F Dimension (in)
1.42
C Dimension (in)
0.88

Details

Item
Cord Grip,Valox,1/2",.500-.562,Mesh
Cord Grip Type
90 Degree
Clearance Hole (in)
0.906
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Bushing Material
Neoprene
Thread Type
NPT
Body Material
Valox
Cable Range
.500 - .562
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
0.5
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Connector Material
Valox
Max Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (F)
250

Description

Cord Grip,Valox,1/2 In.,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.