Zoro Homepage

Cord Grip, Valox, 1/2" NPT, .125-.188

  • Mfr # RSPV-103

  • Zoro # G7227549


product price: $7.69
/ea
Sold in multiples of 9 for $69.21

Key Features

Conduit Size
44928
Cord Grip Type
Straight
E Dimension (in)
1.12
Body Material
Valox
Bushing Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-103
Zoro #
G7227549
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
E Dimension (in)
1.12
Inside Body Diameter / Body Bore
0.57
F Dimension (in)
1.25
Maximum Knock Out Size (in)
0.906
Form Size
2
D Dimension (in)
2.01
Thread Size
44928

Details

Item
Cord Grip,Valox,1/2" NPT,.125-.188
Cord Grip Type
Straight
Body Material
Valox
Bushing Material
Neoprene
Clearance Hole (in)
0.906
Max Cable Range over Jacket (in)
0.188
CSA Specification
28985
Connector Material
Valox
Bushing Holes
1
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.125
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Thread Type
NPSM
Cable Range
.125 - .188

Description

Cord Grip,Valox,1/2 In. NPT,.125-.188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.