Zoro Homepage

Cord Grip, Valox, 1/2" NPT, .125-.188

  • Mfr # RSPV-9103

  • Zoro # G7227320


product price: $12.39
/ea
Sold in multiples of 6 for $74.34

Key Features

Conduit Size
44928
Cord Grip Type
90 Degree
Maximum Operating Temperature (C)
121
F Dimension (in)
1.42
D Dimension (in)
1.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-9103
Zoro #
G7227320
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
F Dimension (in)
1.42
D Dimension (in)
1.93
Inside Body Diameter / Body Bore
0.575
B Dimension (in)
0.54
C Dimension (in)
0.88
Form Size
2
A Dimension (in)
0.575
Maximum Knock Out Size (in)
0.906
Thread Size
44928

Description

Cord Grip,Valox,1/2 In. NPT,.125-.188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.