Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 1/2" NPT, .500-.562

  • Mfr # RSPV-109

  • Zoro # G7227713


product price: $8.99
/ea
Sold in multiples of 9 for $80.91

Key Features

Conduit Size
44928
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-109
Zoro #
G7227713
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
Form Size
2
Maximum Knock Out Size (in)
0.906
Thread Size
44928
D Dimension (in)
2.01
E Dimension (in)
1.12
Inside Body Diameter / Body Bore
0.57
F Dimension (in)
1.25

Details

Item
Cord Grip,Valox,1/2" NPT,.500-.562
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Bushing Holes
1
Cable Range
.500 - .562
Clearance Hole (in)
0.906
Minimum Operating Temperature (C)
-40
Thread Type
NPSM
Body Material
Valox
Connector Material
Valox
CSA Specification
28985
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.562
Min Cable Range over Jacket (in)
0.5

Description

Cord Grip,Valox,1/2 In. NPT,.500-.562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.