Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 1/2" NPT, .562-.625

  • Mfr # RSPV-110

  • Zoro # G7227740


product price: $8.26
/ea
Sold in multiples of 9 for $74.34

Key Features

Conduit Size
44928
Cord Grip Type
Straight
Maximum Knock Out Size (in)
0.906
Connector Material
Valox
Minimum Operating Temperature (C)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-110
Zoro #
G7227740
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
Maximum Knock Out Size (in)
0.906
Inside Body Diameter / Body Bore
0.57
Thread Size
44928
E Dimension (in)
1.12
Form Size
2
F Dimension (in)
1.25
D Dimension (in)
2.01

Details

Item
Cord Grip,Valox,1/2" NPT,.562-.625
Cord Grip Type
Straight
Connector Material
Valox
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Clearance Hole (in)
0.906
Maximum Operating Temperature (C)
121
Body Material
Valox
Bushing Holes
1
Max Cable Range over Jacket (in)
0.625
Cable Range
.562 - .625
Min Cable Range over Jacket (in)
0.562
Thread Type
NPSM
CSA Specification
28985

Description

Cord Grip,Valox,1/2 In. NPT,.562-.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.