Cord Grip, Valox, 1/2" NPT, .562-.625
Mfr # RSPV-9110
Zoro # G7227409
product price: $12.69
/eaSold in multiples of 6 for $76.14
Key Features
Conduit Size
44928
Cord Grip Type
90 Degree
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Body Material
Valox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSPV-9110
Zoro #
G7227409
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
44928
Thread Size
44928
B Dimension (in)
0.54
C Dimension (in)
0.88
Form Size
2
D Dimension (in)
1.93
Inside Body Diameter / Body Bore
0.575
Maximum Knock Out Size (in)
0.906
F Dimension (in)
1.42
A Dimension (in)
0.575
Description
Cord Grip,Valox,1/2 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.