Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 3/4", .500-.562, Mesh

  • Mfr # RSPV-9209-E

  • Zoro # G7227488


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
90 Degree
A Dimension (in)
0.766
Connector Material
Valox
Maximum Knock Out Size (in)
1.141
CSA Specification
28985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-9209-E
Zoro #
G7227488
UPC #
-
Country of Origin
United States

Dimensions

A Dimension (in)
0.766
Maximum Knock Out Size (in)
1.141
C Dimension (in)
0.88
D Dimension (in)
2.04
Form Size
3
Conduit Size
44989
B Dimension (in)
0.58
Thread Size
44989
Inside Body Diameter / Body Bore
0.766
F Dimension (in)
1.71

Details

Item
Cord Grip,Valox,3/4",.500-.562,Mesh
Cord Grip Type
90 Degree
Connector Material
Valox
CSA Specification
28985
Clearance Hole (in)
1.141
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Thread Type
NPT
Min Cable Range over Jacket (in)
0.5
Cable Range
.500 - .562
Max Cable Range over Jacket (in)
0.562
Bushing Holes
1
Body Material
Valox

Description

Cord Grip,Valox,3/4 In.,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.