Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 3/4", .562-.625, Mesh

  • Mfr # RSPV-9210-E

  • Zoro # G7227497


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
90 Degree
Body Material
Valox
Thread Type
NPT
C Dimension (in)
0.88
Max Cable Range over Jacket (in)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-9210-E
Zoro #
G7227497
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
0.88
D Dimension (in)
2.04
Thread Size
44989
Maximum Knock Out Size (in)
1.141
Conduit Size
44989
A Dimension (in)
0.766
Inside Body Diameter / Body Bore
0.766
Form Size
3
B Dimension (in)
0.58
F Dimension (in)
1.71

Details

Item
Cord Grip,Valox,3/4",.562-.625,Mesh
Cord Grip Type
90 Degree
Body Material
Valox
Thread Type
NPT
Max Cable Range over Jacket (in)
0.625
Cable Range
.562 - .625
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.562
Bushing Material
Neoprene
Clearance Hole (in)
1.141
Connector Material
Valox
Bushing Holes
1
CSA Specification
28985

Description

Cord Grip,Valox,3/4 In.,.562-.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.