Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 3/4", .688-.812, Mesh

  • Mfr # RSPV-213-E

  • Zoro # G7227941


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Conduit Size
44989
F Dimension (in)
1.5
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-213-E
Zoro #
G7227941
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44989
F Dimension (in)
1.5
Inside Body Diameter / Body Bore
0.76
Form Size
3
Thread Size
44989
Maximum Knock Out Size (in)
1.141
E Dimension (in)
1.38
D Dimension (in)
2.1

Details

Item
Cord Grip,Valox,3/4",.688-.812,Mesh
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Cable Range
.688 - .812
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.688
Maximum Operating Temperature (C)
121
Connector Material
Valox
Clearance Hole (in)
1.141
Bushing Holes
1
CSA Specification
28985
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.812
Thread Type
NPSM
Body Material
Valox

Description

Cord Grip,Valox,3/4 In.,.688-.812,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.