Zoro Homepage

Cord Grip, Valox, 3/4" NPT, .625-.750

  • Mfr # RSPV-212

  • Zoro # G7227810


product price: $9.49
/ea
Sold in multiples of 9 for $85.41

Key Features

Conduit Size
44989
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-212
Zoro #
G7227810
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44989
F Dimension (in)
1.5
Form Size
3
Thread Size
44989
E Dimension (in)
1.38
Maximum Knock Out Size (in)
1.141
Inside Body Diameter / Body Bore
0.76
D Dimension (in)
2.1

Details

Item
Cord Grip,Valox,3/4" NPT,.625-.750
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.625
Connector Material
Valox
Clearance Hole (in)
1.141
CSA Specification
28985
Body Material
Valox
Maximum Operating Temperature (C)
121
Thread Type
NPSM
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
0.75
Cable Range
.625 - .750
Maximum Operating Temperature (F)
250
Bushing Holes
1

Description

Cord Grip,Valox,3/4 In. NPT,.625-.750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.