Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 3/8", .125-.188, Mesh

  • Mfr # RSPV-003-E

  • Zoro # G7227777


product price: $70.69
/ea

Key Features

Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Cable Range
.125 - .188
Body Material
Valox
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-003-E
Zoro #
G7227777
UPC #
-
Country of Origin
United States

Dimensions

F Dimension (in)
0.94
E Dimension (in)
0.94
Conduit Size
44993
Thread Size
44993
Maximum Knock Out Size (in)
0.701
D Dimension (in)
1.63
Form Size
1
Inside Body Diameter / Body Bore
0.45

Details

Item
Cord Grip,Valox,3/8",.125-.188,Mesh
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Cable Range
.125 - .188
Body Material
Valox
Bushing Holes
1
Thread Type
NPSM
Bushing Material
Neoprene
Connector Material
Valox
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
0.188
Clearance Hole (in)
0.701
Min Cable Range over Jacket (in)
0.125
Minimum Operating Temperature (F)
-40
CSA Specification
28985

Description

Cord Grip,Valox,3/8 In.,.125-.188,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.