Zoro Homepage

Cord Grip, Valox, 3/8", .188-.250, Mesh

  • Mfr # RSPV-004-E

  • Zoro # G7227783


product price: $69.79
/ea

Key Features

Cord Grip Type
Straight
Bushing Holes
1
Min Cable Range over Jacket (in)
0.188
Bushing Material
Neoprene
F Dimension (in)
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-004-E
Zoro #
G7227783
UPC #
-
Country of Origin
United States

Dimensions

F Dimension (in)
0.94
Inside Body Diameter / Body Bore
0.45
Maximum Knock Out Size (in)
0.701
Form Size
1
Thread Size
44993
E Dimension (in)
0.94
D Dimension (in)
1.63
Conduit Size
44993

Details

Item
Cord Grip,Valox,3/8",.188-.250,Mesh
Cord Grip Type
Straight
Bushing Holes
1
Min Cable Range over Jacket (in)
0.188
Bushing Material
Neoprene
Body Material
Valox
Cable Range
.188 - .250
Connector Material
Valox
CSA Specification
28985
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
0.701
Max Cable Range over Jacket (in)
0.25
Thread Type
NPSM
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40

Description

Cord Grip,Valox,3/8 In.,.188-.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.