Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Valox, 3/8" NPT, .188-.250

  • Mfr # RSPV-004

  • Zoro # G7227643


product price: $8.26
/ea
Sold in multiples of 9 for $74.34

Key Features

Conduit Size
44993
Cord Grip Type
Straight
Cable Range
.188 - .250
Body Material
Valox
Maximum Operating Temperature (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPV-004
Zoro #
G7227643
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44993
Maximum Knock Out Size (in)
0.701
Form Size
1
Inside Body Diameter / Body Bore
0.45
Thread Size
44993
D Dimension (in)
1.63
F Dimension (in)
0.94
E Dimension (in)
0.94

Details

Item
Cord Grip,Valox,3/8" NPT,.188-.250
Cord Grip Type
Straight
Cable Range
.188 - .250
Body Material
Valox
Maximum Operating Temperature (F)
250
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Connector Material
Valox
CSA Specification
28985
Maximum Operating Temperature (C)
121
Clearance Hole (in)
0.701
Thread Type
NPSM
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
0.25
Min Cable Range over Jacket (in)
0.188

Description

Cord Grip,Valox,3/8 In. NPT,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.