Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, D Key, Male/Female, 4 Pole, 6 ft. 604K0060C

Cordset, D Key, Male/Female, 4 Pole, 6 ft. (Discontinued)

  • Mfr # 604K0060C
  • Zoro # G7209209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604K0060C
Zoro #
G7209209
UPC #
785411811857
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
6
Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.36
Width (in)
0.57
Length (in) 2
1.85

Details

Item
Cordset,D Key,Male/Female,4 Pole,6 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
Voltage Rating (AC)
250
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Cable Strand
41 X #34
Poles
4
Wire Gauge
18 AWG
Cable Code
Auto
Maximum Operating Temperature (F)
194
Maximum Operating Temperature (C)
90
Conductor Color 2
Red/White
Conductor Color 1
Red/Black
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-34
Contact Carrier Material
Nylon
Cordset Configuration
Straight/Straight
Cable Jacket Material
Rubber
Current Rating (amps)
5
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-29
Conductor Color 3
Red
CSA Specification
E165657
Tab Info
Coupling Nut Mtl,CRT,IP Ratings,Knockout Dim,ROHS,Cable Jacket Mtl,TL APP,Cable Cross
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Thread 2
1/2-20 UNF
Conductor Color 4
Green
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
cRU Specification
E165657

Description

Cordset,D Key,Male/Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.