Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, D Key, Male/Female, 5 Pole, 6 ft. 605K0060C

Cordset, D Key, Male/Female, 5 Pole, 6 ft. (Discontinued)

  • Mfr # 605K0060C
  • Zoro # G7209139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605K0060C
Zoro #
G7209139
UPC #
785411812014
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Width (in) 2
0.57
Length (in) 2
1.85
Length (in)
2.02
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.39

Details

Item
Cordset,D Key,Male/Female,5 Pole,6 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Voltage Rating (DC)
300
Conductor Color 3
Green
Poles
5
O-Ring Material
Nitrile Rubber
Conductor Color 2
Red/White
Conductor Color 1
Red/White
Connector Style
MicroLink Dual Key
Thread 2
1/2-20 UNF
Cable Jacket Material
Rubber
Tab Info
IP Ratings,TL APP,Cable Cross,ROHS,Coupling Nut Mtl,Knockout Dim,CRT,Cable Jacket Mtl
Insert Material
Nylon
Conductor Color 5
Red/Black
Maximum Operating Temperature (F)
194
Cable Code
Auto
cRU Specification
E165657
Cordset Configuration
Straight/Straight
Current Rating (amps)
5
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Conductor Color 4
Red/Yellow
Wire Gauge
18 AWG
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-34
Cable Strand
41 X #34
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
90
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-29
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF

Description

Cordset,D Key,Male/Female,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.