Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 2 Pole, 12 ft.

  • Mfr # 402A0120AK

  • Zoro # G7205733


product price: $29.19
/ea
Sold in multiples of 3 for $87.57

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402A0120AK
Zoro #
G7205733
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.85
Cable Length (ft)
12
Width (in)
0.57

Details

Item
Cordset,D Key,PUR,Female,2 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
176
CSA Specification
E165657
Tab Info
TL APP,Coupling Nut Mtl,Knockout Dim,IP Ratings,Cable Cross,Cable Jacket Mtl,CRT,ROHS
Voltage Rating (DC)
300
Conductor Color 2
Blue
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Cable Jacket Material
PUR
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Current Rating (amps)
4
Poles
2
Conductor Color 1
Brown
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Cable Strand
26 X #36

Description

Cordset,D Key,PUR,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.