Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 2 Pole, 12 ft.

  • Mfr # 402A0120K

  • Zoro # G7205480


product price: $25.79
/ea
Sold in multiples of 3 for $77.37

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402A0120K
Zoro #
G7205480
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.17
Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
12

Details

Item
Cordset,D Key,PUR,Female,2 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Minimum Operating Temperature (C)
-20
Cable Jacket Material
PUR
Conductor Color 2
Blue
Cable Strand
26 X #36
Thread 1
1/2-20 UNF
Maximum Operating Temperature (F)
176
Insert Material
Nylon
Tab Info
ROHS,Knockout Dim,Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl,TL APP,Cable Cross,CRT
Maximum Operating Temperature (C)
80
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4
Cordset Configuration
Straight
CSA Specification
E165657
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Cable Code
Auto
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Poles
2
Wire Gauge
22 AWG

Description

Cordset,D Key,PUR,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.