Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 2 Pole, 20 ft.

  • Mfr # 402A0200AK

  • Zoro # G7205690


product price: $40.19
/ea
Sold in multiples of 2 for $80.38

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402A0200AK
Zoro #
G7205690
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,D Key,PUR,Female,2 Pole,20 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum
Conductor Color 1
Brown
Connector Style
MicroLink Dual Key
Cable Jacket Material
PUR
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
176
Tab Info
IP Ratings,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,ROHS,CRT,TL APP,Cable Cross
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Cable Strand
26 X #36
Voltage Rating (DC)
300
Insert Material
Nylon
Current Rating (amps)
4
Contact Carrier Material
Nylon
Conductor Color 2
Blue
Cable Code
Auto
Maximum Operating Temperature (C)
80
Cable Jacket Color
Yellow
CSA Specification
E165657
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Cordset Configuration
Straight

Description

Cordset,D Key,PUR,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.