Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 2 Pole, 20 ft.

  • Mfr # 402A0200K

  • Zoro # G7205499


product price: $32.69
/ea
Sold in multiples of 3 for $98.07

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Length (in)
1.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402A0200K
Zoro #
G7205499
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.17

Details

Item
Cordset,D Key,PUR,Female,2 Pole,20 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
176
Cable Code
Auto
cRU Specification
E165657
Current Rating (amps)
4
Poles
2
Cable Jacket Color
Yellow
Wire Gauge
22 AWG
Insert Material
Nylon
Voltage Rating (AC)
250
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Conductor Color 1
Brown
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Voltage Rating (DC)
300
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Cable Jacket Material
PUR
Thread 1
1/2-20 UNF
Tab Info
Cable Jacket Mtl,TL APP,ROHS,Cable Cross,IP Ratings,CRT,Coupling Nut Mtl,Knockout Dim

Description

Cordset,D Key,PUR,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.