Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 2 Pole, 20 ft.

  • Mfr # 402C0200AK

  • Zoro # G7205270


product price: $39.49
/ea
Sold in multiples of 2 for $78.98

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402C0200AK
Zoro #
G7205270
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Length (in)
1.07

Details

Item
Cordset,D Key,PUR,Female,2 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Cable Strand
26 X #36
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
Conductor Color 2
Blue
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
80
Current Rating (amps)
4
Cable Jacket Material
PUR
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Cable Code
Auto
Tab Info
CRT,IP Ratings,Cable Jacket Mtl,ROHS,Knockout Dim,Cable Cross,TL APP,Coupling Nut Mtl
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Conductor Color 1
Brown
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Insert Material
Nylon
Poles
2
Thread 1
1/2-20 UNF
Cable Jacket Color
Yellow
cRU Specification
E165657
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4

Description

Cordset,D Key,PUR,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.