Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 2 Pole, 20 ft.

  • Mfr # 402C0200K

  • Zoro # G7205252


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402C0200K
Zoro #
G7205252
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
20
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.17

Details

Item
Cordset,D Key,PUR,Female,2 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Poles
2
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
80
Thread 1
1/2-20 UNF
Insert Material
Nylon
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Tab Info
Coupling Nut Mtl,CRT,Cable Cross,TL APP,IP Ratings,Cable Jacket Mtl,Knockout Dim,ROHS
Cable Jacket Material
PUR
Conductor Color 1
Brown
Voltage Rating (DC)
300
CSA Specification
E165657
Maximum Operating Temperature (F)
176
Wire Gauge
22 AWG
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Conductor Color 2
Blue
Minimum Operating Temperature (C)
-20
Cable Strand
26 X #36

Description

Cordset,D Key,PUR,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.