Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 3 Pole, 12 ft.

  • Mfr # 403A0120AK

  • Zoro # G7205681


product price: $35.69
/ea
Sold in multiples of 3 for $107.07

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403A0120AK
Zoro #
G7205681
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57

Details

Item
Cordset,D Key,PUR,Female,3 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Green
Maximum Operating Temperature (F)
176
Cable Strand
26 X #36
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
80
CSA Specification
E165657
Wiring Color Code
Auto CC
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Tab Info
Coupling Nut Mtl,Cable Cross,IP Ratings,Knockout Dim,CRT,ROHS,TL APP,Cable Jacket Mtl
Conductor Color 2
Red/Black
Insert Material
Nylon
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Poles
3
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Conductor Color 3
Red/White
Cordset Configuration
Straight
Cable Jacket Material
PUR
Current Rating (amps)
4
Coupling Nut Plating
Clear Anodized

Description

Cordset,D Key,PUR,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.