Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 3 Pole, 12 ft.

  • Mfr # 403A0120K

  • Zoro # G7205578


product price: $30.29
/ea
Sold in multiples of 3 for $90.87

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403A0120K
Zoro #
G7205578
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57

Details

Item
Cordset,D Key,PUR,Female,3 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Insert Material
Nylon
Cordset Configuration
Straight
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PUR
cRU Specification
E165657
Cable Strand
26 X #36
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
176
Poles
3
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Tab Info
CRT,TL APP,Cable Cross,IP Ratings,Coupling Nut Mtl,Cable Jacket Mtl,ROHS,Knockout Dim
Thread 1
1/2-20 UNF
Conductor Color 3
Red/White
Cable Jacket Color
Yellow
Cable Code
Auto
Conductor Color 2
Red/Black
Conductor Color 1
Green

Description

Cordset,D Key,PUR,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.