Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 3 Pole, 12 ft.

  • Mfr # 403C0120AK

  • Zoro # G7205462


product price: $35.89
/ea
Sold in multiples of 3 for $107.67

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403C0120AK
Zoro #
G7205462
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
12

Details

Item
Cordset,D Key,PUR,Female,3 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PUR
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-20
Current Rating (amps)
4
Cordset Configuration
90 Degree
Tab Info
Knockout Dim,Cable Jacket Mtl,Coupling Nut Mtl,IP Ratings,TL APP,ROHS,Cable Cross,CRT
Insert Material
Nylon
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Conductor Color 2
Red/Black
Contact Resistance (Micro Ohms)
5
Thread 1
1/2-20 UNF
Conductor Color 1
Green
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
CSA Specification
E165657
Wire Gauge
22 AWG
Conductor Color 3
Red/White
Maximum Operating Temperature (C)
80
Cable Code
Auto
Cable Strand
26 X #36
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
176
cRU Specification
E165657
Poles
3

Description

Cordset,D Key,PUR,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.