Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 3 Pole, 20 ft.

  • Mfr # 403A0200AK

  • Zoro # G7205709


product price: $46.69
/ea
Sold in multiples of 2 for $93.38

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403A0200AK
Zoro #
G7205709
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
20

Details

Item
Cordset,D Key,PUR,Female,3 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Current Rating (amps)
4
Insert Material
Nylon
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
cRU Specification
E165657
Cable Jacket Color
Yellow
Cable Code
Auto
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Cable Strand
26 X #36
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Green
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Conductor Color 3
Red/White
Cable Jacket Material
PUR
Minimum Operating Temperature (F)
-4
Poles
3
Conductor Color 2
Red/Black
Tab Info
Cable Cross,ROHS,Coupling Nut Mtl,TL APP,IP Ratings,Knockout Dim,CRT,Cable Jacket Mtl
Cordset Configuration
Straight

Description

Cordset,D Key,PUR,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.